Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN11
Zoro # G5304406
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 5/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
- Brand Westward
- MFR # 21WN11
- Zoro # G5304406
- UPC # 190735769843
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 5/16 in |
Overall Length | 3 1/2 in |
Size | 1-5/16 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Details
Description
Impact Socket, Socket Size 1 5/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0627)
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- WESTWARD 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (21WN09)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- WESTWARD 3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (21WL01)
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide (21WL52)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012M)
- Westward Sockets & Ratchets