Zoro Homepage

36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK20

  • Mfr # 30AC75

  • Zoro # G7603276


product price: $76.25
/pk 20, $3.81/ea
Free Shipping & Returns

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
36 in
Dia. (In.)
1/8 in
Brazing Range (F)
1330 to 1550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30AC75
Zoro #
G7603276
UPC #
190735804957
Country of Origin
Multiple

Dimensions

Length (In.)
36 in
Dia. (In.)
1/8 in
Compatible Chuck Size
1,670 Degrees F
Overall Diameter
1/8 in
Overall Length
36 in
Container Size
3 lb

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1330 to 1550
Container
Tube
Material
Filler Metal
Application
Brazing
Tensile Strength (PSI)
71,000 psi
Type
Low Fuming Bronze
Contents
Rods
Item
Brazing Alloy
Silver Content
0 %
Finish/Coating
Flux-Coated
Yield Strength
64 ksi
AWS Classification
RBCuZn-C
Container Type
Tube
Alloy Type
Low-Fuming Bronze
Alloy Form
Rod
Solidus
1,590 Degrees F
Elongation
25%
Liquidus
1,630 Degrees F
Flux Application
Flux Not Required
Series
RBCuZn-C
Tensile Strength
71 ksi
Alloy Composition
56% to 60% Copper, 0.8% to 1.1% Tin, 0.25% to 1.2% Iron, 0.01% to 0.5% Manganese, 0.05% Lead, 0.04% to 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Joining Applications
Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Capacity Shingles
1,750 Degrees F
Minimum Brazing Temperature
1,670 Degrees F
Maximum Brazing Temperature
1,750 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 3 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.