Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Filler Metal 1/8" Dia., AWS ER90S-B3, 1 lb.

  • Mfr # 20AP94

  • Zoro # G3016085


product price: $13.79
/ea
Sold in multiples of 6 for $82.74

Key Features

AWS Classification
ER90S-B3
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20AP94
Zoro #
G3016085
UPC #
190735761366
Country of Origin
Multiple

Dimensions

Diameter
0.125 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER90S-B3
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
78,000 psi
Application
Tig Welding
Weight
1 lb
Series
Tigrod ER90S-B3
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
90 ksi
Yield Strength (Minimum Required)
78 ksi
Elongation (Minimum Required)
17 %
Tensile Strength (Minimum Required)
90 ksi
Elongation (As Welded)
17%
Finish/Coating
Copper-Coated
For Material Grade
ASTM A182, ASTM A217, ASTM A234
Standards
AWS A5.28
Welding Current Designation
DCEN
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Yield Strength (As Welded)
78 ksi
Process
TIG Welding (GTAW)

Description

TIG Welding Rod, AWS Classification ER90S-B3, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 ksi, Series Tigrod ER90S-B3, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.