Zoro Homepage

36'' TIG Welding Rod 0.045" Dia., AWS SILBRZ, 10 lb.

  • Mfr # 30XP79

  • Zoro # G6147154


product price: $279.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERCuSi-A
Material
Copper
Diameter
0.045 in
Length
36 in
Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP79
Zoro #
G6147154
UPC #
190735807392
Country of Origin
China

Dimensions

Diameter
0.045 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.045 in
Overall Length
36 in

Description

Tig Welding Rod, AWS Classification ERCuSi-A, Material Copper, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series ERCuSi-A, Weight 10 lb, For Material Type Copper to Copper, Copper to Copper-Silicon, Copper to Copper-Zinc, Copper-Silicon to Copper-Silicon, Copper-Silicon to Copper-Zinc, Copper-Zinc to Copper-Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.