Zoro Homepage

36'' Welding Rod 1/16" Dia., AWS ERAZ61A, 1 lb.

  • Mfr # 20YC86

  • Zoro # G8657582


product price: $220.99
/ea
Sold in multiples of 6 for $1,325.94
Free Shipping & Returns

Key Features

AWS Classification
ERAZ61A
Material
Magnesium
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC86
Zoro #
G8657582
UPC #
190735764800
Country of Origin
Multiple

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
TIG Welding Rod
AWS Classification
ERAZ61A
Material
Magnesium
Container Type
Tube
Tensile Strength
44,000 psi
Application
Brazing
Standards
AWS A5.19
Series
ERAZ61A
Welding Current Designation
AC, DCEN
Elongation (As Welded)
16%
For Material Type
Magnesium to Magnesium
Process
TIG Welding (GTAW)
Brinell Hardness
60 BHN
For Welding Position
Flat, Horizontal
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
30 ksi
Tensile Strength (As Welded)
44 ksi
Yield Strength (As Welded)
30 ksi
Tensile Strength (Minimum Required)
44 ksi
Weight
1 lb
Compatible Shielding Gas
100% Argon
Elongation (Minimum Required)
16 %

Description

TIG Welding Rod, AWS Classification ERAZ61A, Material Magnesium, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 44 ksi, Yield Strength (Minimum Required) 30 ksi, Yield Strength (As Welded) 30 ksi, Series ERAZ61A, Weight 1 lb, For Material Type Magnesium to Magnesium, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 44 ksi, Compatible Shielding Gas 100 Percent Argon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.