Zoro Homepage

36'' Welding Rod 1/16" Dia., AWS ERTi-2, 1 lb.

  • Mfr # 41R338

  • Zoro # G5073503


product price: $122.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ERTi-2
Material
Titanium
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41R338
Zoro #
G5073503
UPC #
190735830833
Country of Origin
China

Dimensions

Diameter
0.0625 in
Length
36 in
Container Size
1 lb
Overall Diameter
0.0625 in
Overall Length
36 in

Description

TIG Welding Rod, AWS Classification ERTi-2, Material Titanium, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 50 ksi, Yield Strength (Minimum Required) 40 ksi, Yield Strength (As Welded) 40 ksi, Series ERTi-2, Weight 1 lb, For Material Type Titanium to Titanium, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 50 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.