Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Welding Rod 3/32" Dia., AWS ER100S1, 10 lb.

  • Mfr # 20YE14

  • Zoro # G8658307


product price: $72.39
/ea
Sold in multiples of 3 for $217.17

Key Features

AWS Classification
ER110S-1
Material
Low-Alloy Steel
Length
36 in
Container Type
Box
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE14
Zoro #
G8658307
UPC #
190735766033
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
TIG Welding Rod
AWS Classification
ER110S-1
Material
Low-Alloy Steel
Container Type
Box
Tensile Strength
110,000 psi
Series
ER110S-1
Standards
AWS A5.28
Compatible Shielding Gas
100% Argon
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
110 ksi
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
95 ksi
Yield Strength (As Welded)
95 ksi
Elongation (As Welded)
15%
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (As Welded)
110 ksi
Weight
10 lb
For Material Grade
HY-100
Elongation (Minimum Required)
15 %

Description

TIG Welding Rod, AWS Classification ER110S-1, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 95 ksi, Yield Strength (As Welded) 95 ksi, Series ER110S-1, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.