This item is Discontinued.

Westward 3/8", 1/2" Drive Hex Bit Socket Set , SAE , 10 pcs 1EZJ3

3/8", 1/2" Drive Hex Bit Socket Set , SAE , 10 pcs (Discontinued)

  • Mfr # 1EZJ3
  • Zoro # G2557965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EZJ3
Zoro #
G2557965
UPC #
190735749852
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Measurement Type
SAE
Finish
Chrome
SAE or Metric
SAE
Number of Pieces
10
Includes
Blow Molded Case
Item
Socket Bit Set
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Standards
DIN 7422
Tip Type
Hex
Sockets Included
3/8" Drive: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8". 1/2" Drive: 1/2", 9/16", 5/8"
Drive Type
Square

Description

Socket Bit Set, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Steel, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.