Shop WESTWARD
See all product information
Create Account
3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 7-7/8" L, Chrome Finish
- Mfr # 33M359
- Zoro # G4988225
product price:Â
$
27.19
/ea
Key Features
Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Pear
Finish
Chrome
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33M359
- Zoro #
- G4988225
- UPC #
- 190735814505
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 7-7/8"
- Head Width
- 1 5/16 in
- Head Thickness
- 19/32 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 7 3/4 in, Drive Size 3/8 in, Quick Release Yes, Tether Ready No, Non-Sparking No, Insulated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.