1/2inDr. 72-tooth reversible flex-head ratchet w/ comfort grip handle 440mml
- Mfr # 484464S
- Zoro # G523579370
product price:Â
$
65.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484464S
- Zoro #
- G523579370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet 1/2 Inch Drive 72-Tooth Reversible Flex-Head Comfort Grip Handle 440mm Length - 484464S Professional Hand Ratchet This 1/2in drive flex-head ratchet is built for technicians who need controlled fastening in tight or offset positions. The 72-tooth mechanism supports small swings, while the reversible selector helps you change direction quickly during repetitive work. A comfort grip rubber handle improves hold and reduces hand fatigue during long service sessions. Made from chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed for high-usage environments and meets or exceeds ANSI standards. Key Benefits 1/2in drive size provides compatibility with common professional sockets and accessories. 72-tooth gear offers finer engagement for work in limited swing arcs. Reversible ratcheting direction simplifies tightening and loosening without repositioning tools. Flex head delivers up to 180 degrees movement for hard-to-reach fasteners. 440mm overall length improves reach and leverage for demanding service tasks. Chromium-vanadium steel alloy construction boosts strength and anti-corrosive durability. Internal components engineered for high usage by professional technicians over time. Designed for long-term shop use, this ratchet balances reach, access, and control for everyday fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.