Westward
3/8" Drive Impact Adapter and Extension Set
- Zoro #: G3507095
- Mfr #: 4PRF9
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 1 1/4 in, 1 29/64 in, 1 49/64 in, 2 61/64 in, 5 29/32 in
- Finish: Black Oxide
- Number of Pieces: 6
- Standards: DIN 3121
- Includes: (2) Impact Adapter: 3/8 in Female x 1/4 in Male , 3/8 in Female x 1/2 in Male, (3) 3/8 in Drive Impact Extension Bar 1 3/4 in, 3 in, 6 in, 3/8 in Drive Impact Universal Joint
- Impact Rated: Yes
$43.19
Subtotal: $43.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD 1/2" Drive Impact Socket Extension SAE 45KG88
- WESTWARD 1/2" Drive Impact Socket Extension 4LZD3
- WESTWARD 1/2" Drive Impact Socket Extension 4LYY4
- WESTWARD 3/8" Drive Impact Socket Extension 4LZA5
- WESTWARD 3/4" Drive Impact Socket Extension 21WL72
- WESTWARD 1/2" Drive Impact Socket Extension Set SAE 45KG89
- PROTO 3/8" Drive Impact Socket Extension SAE J7178P
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP SU2848
- SK HAND TOOLS Extensions, 6" 3/8" Drive Locking Impact 45661
- GEARWRENCH 1/2" Drive Impact Extension SAE 84649N
- WRIGHT TOOL 1" Drive Extension SAE 8408
- Westward Impact Socket Extensions