Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LZC9
Zoro #
G1185003
UPC #
190735854723
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
2"
Socket Depth
Standard
Bit Length
9/32"
Size
7mm
Details
SAE or Metric
Metric
Finish
Oiled
Item
Impact Bit
Standards
ANSI Standard
Material
Chrome Molybdenum Steel
Category Type
Socket Bits
Tip Type
Hex
Number of Points
6
Description
Impact Socket Bit Driver, SAE or Metric Metric, Drive Size 3/8 In., Size 7mm, Overall Length 2 In., Tip Type Hex, Bit Length 9/32 In., Socket Depth Standard, Number of Points 6, Material Chrome Molybdenum Steel, Finish Oiled, Standards ANSI Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.