This item is Discontinued.

Westward 3/8" Drive Metric, 39 pcs 1EZR7

3/8" Drive Metric, 39 pcs (Discontinued)

  • Mfr # 1EZR7
  • Zoro # G2478585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EZR7
Zoro #
G2478585
UPC #
190735750346
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Size Range
6mm to 22mm

Details

Item
Socket Wrench Set
Number of Pieces
39
Includes
(1) 3/8" Drive Quick-Release Ratchet 7-3/4", (3) Drive Extensions 3", 6", 10", (1) Speed Handle 14", (1) Universal Joint, (1) 3/8" F x 1/4" M Adapter, (1) 3/8" F x 1/2" M Adapter, (1) Blow Molded Case
Measurement Type
Metric
Standards
ASME B107.1, ASME B107.5M
Impact Rated
No
Deep Socket Point Styles Included
12
Finish
Chrome
Std. Socket Point Styles Included
12
Ratchets Included
Quick-Release 7-3/4 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flex Socket Point Styles Included
None
Sockets Included
3/8" Dr 12 Pt. Std. 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17,18, 19, 20, 21, 22mm, 3/8" Dr 12 Pt. Deep 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Tether Style
Tether Capable

Description

Socket Wrench Set, Drive Size 3/8 In., Metric, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.