Zoro Homepage

3/8" Drive, SAE, Crowfoot Socket Wrench Set, Open End, Chrome

  • Mfr # 54PR33

  • Zoro # G3376392


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PR33
Zoro #
G3376392
UPC #
190735955642
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Sizes
1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
Overall Length
33-3/4", 34", 36-1/2", 39-1/4", 41-3/4", 44-1/2", 47-1/4", 50-1/4", 52-3/4", 56", 58-1/2"
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Overall Width
21 5/32 in, 22 61/64 in, 24 1/4 in, 29 23/64 in, 31 19/32 in, 34 57/64 in, 39 9/64 in, 40 41/64 in, 44 3/64 in, 49 13/16 in, 52 47/64 in
Range of Head Sizes
3/8 in to 1 in
Open End Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Crowfoot Socket Wrench Set
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
11
Includes
Crowfoot Skt Set,Steel,DvSz 3/8",SAE
Head Style
Open End
Material
Alloy Steel
Standards
ASME B107.100-2010
Nonsparking
No
Insulated
No
Container Color
Silver
Color
Silver
Number of Tools
11
Tether Style
Tether Capable
Non-Magnetic
No
Opening Type
Rounded
Corrosion Resistant
Yes
Container Type
Rail
Ratcheting
No
Weight
0.73 lb
Standard
ASME B107.1-2002

Description

Crowfoot Socket Wrench Set, Alloy Steel, Chrome, Drive Size 3/8 in, Range of Head Sizes 3/8 in to 1 in, Number of Tools 11, Rail, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.