Shop All Socket Sets
Westward
3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome
Mfr # 53PN48
Zoro # G1574811
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 6
Product Information
- Brand Westward
- MFR # 53PN48
- Zoro # G1574811
- UPC # 190735948255
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 20 mm to 25 mm |
Deep Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 |
Socket Size | 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 |
Deep Socket Style/Size | Deep 6-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm |
Details
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (6) 6-Point, Deep Socket Style/Size Deep 6-Point: 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Fleece, 4-1/2 In, Fine, PK10 (63732003015)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- CLEVELAND Step Drill (C20302)
- WESTWARD 1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome (53PN53)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN50)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN43)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- Westward Socket Sets