Shop All Socket Sets
Westward
3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome
Mfr # 53PN44
Zoro # G1574863
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 6
Product Information
- Brand Westward
- MFR # 53PN44
- Zoro # G1574863
- UPC # 190735948163
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 11/16 in to 1 in |
Deep Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Deep Socket Style/Size | Deep 12-Point: 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Size | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Details
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (6) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357161)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- MK DIAMOND PRODUCTS Concrete Saw, 14", 6-1/2HP, Gas Walk Behind (159345)
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 7/8 in to 2 in , Chrome (4YP81)
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN46)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- Westward Sockets & Ratchets