3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome

  • Mfr # 53PN33

  • Zoro # G2614512


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
Standard, Deep 12 Point: /4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Deep 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm
Finish
Chrome
Measurement Type
SAE, Metric
Socket Size Range
1/4 in to 1 in, 6 mm to 25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53PN33
Zoro #
G2614512
UPC #
190735950494
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in, 6 mm to 25 mm
Deep Socket Style/Size
Deep 12-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm
Standard Socket Style/Size
Standard 12-Point: 12.: 1/4, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Standard Socket Size
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in
Deep Socket Size
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm
Deep Socket Sizes
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm
Standard Socket Sizes
6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in

Details

Item
Socket Set
Number of Pieces
73
Includes
Standard, Deep 12 Point: /4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Deep 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm
Finish
Chrome
Measurement Type
SAE, Metric
Std. Socket Point Styles Included
12
Impact Rated
Not Impact Rated
Ratchets Included
Round Head 10-1/2 in
Sockets Included
(25) Standard 12-Point, (35) Deep 12-Point
Flex Socket Point Styles Included
None
Standards
ASME
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Wrenches
Wrenches Not Included
Container Type
Case
Head Type
Standard
Includes Standard Sockets
Standard Sockets Included
Tether Ready Sockets
Tether Capable
Minimum Arc Swing
5 Degrees
Number of Geared Teeth
84
Number of Standard Sockets
35
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
35
Socket Shape
12-Point
Reversing
Not Reversible
Corrosion Resistant
Corrosion-Resistant
Includes Socket Bits
Socket Bits Not Included
Head Shape
Round
Piece Count Range
51 to 75
Tether Ready Drive Tools
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Container Features
Dust Resistant
Locking
Locking Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Arc Swing - Minimum
5 Degrees

Description

Product details about the WESTWARD - 53PN33 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN33 Socket Set is a comprehensive collection of sockets designed for various applications. The set includes both SAE and Metric sizes, ranging from 1/4 in to 1 in and 6 mm to 25 mm respectively. This wide range of socket sizes makes it suitable for diverse tasks requiring different measurements. Each socket features a standard head type with a round shape, providing versatility across multiple uses.
Constructed from alloy steel, the sockets are built to withstand rigorous use while maintaining their integrity over time. They feature a chrome finish that offers corrosion resistance, enhancing durability and longevity even under challenging conditions. The sockets have a standard 12-point style which provides adequate contact with fasteners for efficient torque application.
This set comprises of an impressive total of 73 pieces including (25) Standard 12-Point and (35) Deep 12-Point sockets. It also comes with round head ratchets included as part of the package. All these components come neatly packed in a dust-resistant plastic case that aids organization and storage.
The WESTWARD - 53PN33 Socket Set is tether capable, making it compatible with tethering systems used in certain work environments where tool security is paramount. However, please note that this product does not include wrenches or flex sockets nor does it offer insulated or non-sparking properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.