Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. 3/8 in. Dr. Spark Plug Socket Set, SAE Metric, Chrome Vanadium
- Mfr # W30936
- Zoro # G223310815
product price:Â
$
25.99
/ea
Key Features
Drive Size
3/8 in
Includes
14/18mm,5/8,3/4,13/16" sockets
Finish
Chrome
Driver Type
Hex
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30936
- Zoro #
- G223310815
- UPC #
- 39564309366
- Country of Origin
- Taiwan, Province of China
- Item
- Spark Plug Socket Set
- Includes
- 14/18mm,5/8,3/4,13/16" sockets
- Finish
- Chrome
- Driver Type
- Hex
- Grade
- Professional
- Impact Rated
- No
- SAE or Metric
- SAE and Metric
- Color
- Silver
- Material
- Chrome Vanadium Steel
- Tamper Resistant
- No
- Drive End Type
- Hex
- Flex Knuckle
- No
- Socket Points
- 6 point
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Standard
Description
The Performance Tool W30936 is a 5-piece Spark Plug socket set crafted from chrome vanadium alloy steel, ensuring strength and durability. Engineered to reduce fastener rounding, the sockets feature recessed edges and a polished nickel chrome plated finish for corrosion resistance. The set includes SAE Sizes: 5/8, 3/4, and 13/16-Inch, and metric Sizes: 14 and 18mm, with large stamping for quick identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.