Shop All Sockets
Westward
3/8 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # 53YR77
Zoro # G2765469
original price:
$5.57
8% off
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 1" |
Socket Depth | Standard |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR68)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (45J206)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR47)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- BOSCH Bearing Locknut Socket Display (9850)
- Westward Sockets & Ratchets