Shop All Sockets
Westward
3/8 in Drive, 1" Hex SAE Socket, 6 Points
Mfr # 53YT48
Zoro # G2765721
original price:
$6.83
9% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Details
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 19.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- STANLEY 32 in. H X 26-7/8 in. W X 2-1/8 in. D Folding Sawhorse 1000 lb. cap. 1 pk (060864R)
- EATON BUSSMANN Puller, Fuse, Large (FP-4)
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YT38)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- Westward Sockets & Ratchets