Shop All Sockets
Westward
3/8 in Drive, 11mm Hex Metric Socket, 6 Points
Mfr # 53YT54
Zoro # G2615693
original price:
$3.95
12% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 11mm |
Socket Depth | Deep |
Socket Sizes | 11mm |
Socket Size | 11 mm |
Description
Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set (VDV999-074)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File - Carded (21839NN)
- WILLIAMS Williams Service Wrench, 41mm (3541M)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (53YV60)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- PROTO SKT 3/8DR 15/16 12PT (PO5230)
- Westward Sockets