Shop All Sockets
Westward
3/8 in Drive, 13mm Hex Metric Socket, 6 Points
Mfr # 53YT56
Zoro # G2615608
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 13mm |
Socket Depth | Deep |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Details
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 8.8 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 5/8 Cut L (31584TF)
- PACIFIC HANDY CUTTER Safety Knife, 10 PK (E12206-4)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHS26)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points (10E285)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU99)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- Westward Sockets