Shop All Sockets
Westward
1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points
Mfr # 53YV60
Zoro # G2616761
original price:
$14.04
12% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 30mm |
Socket Depth | Deep |
Socket Sizes | 30mm |
Socket Size | 30 mm |
Details
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 22.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- RITE IN THE RAIN Mechanical Pencil, Black Barrel Color (BK13)
- WESTWARD 3.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN2)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YV47)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YV50)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YV37)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YT45)
- DYNAMIC Tools 2-1/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099468)
- Westward Sockets