Shop All Sockets
Westward
3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # 53YT89
Zoro # G2765843
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Deep |
Socket Size | 11 mm |
Details
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- STARRETT Drill Gage (186)
- JET Bench Buffer, Finishing Wheel Dia. 8" (IBG-8VSB)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU03)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- Westward Sockets & Ratchets