Shop All Sockets
Westward
3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points
Mfr # 10E886
Zoro # G3100286
Sold in multiples of 2 for $5.10
$5.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
Description
Flex Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- IRWIN 50" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964716)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015XMD)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- WESTWARD 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E887)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YP80)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 12 Points (1EZY4)
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- Westward Sockets