Shop All Sockets
Westward
3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points
Mfr # 10E912
Zoro # G4963883
original price:
$4.73
75% off
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 17/32 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 17/32 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Details
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 5/32 (C08117)
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- MILWAUKEE TOOL 1-1/4 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR47)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT83)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- Westward Sockets