3/8 in Drive 54 Geared Teeth Pear Quick Release Ratchet, Black Chrome (Discontinued)
- Mfr # 45CT49
- Zoro # G3318010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45CT49
Zoro #
G3318010
UPC #
190735833254
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
7 3/4 in
Details
Item
Quick Release Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Black Chrome
Number of Geared Teeth
54
Material
Steel
Standards
ANSI
For Use With
1KEH3, 1KEH4, 1KEH5
Min. Arc Swing
6.7 Degrees
Features
Quick Release
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Description
Quick Release Ratchet, Reversing Yes, Steel, Overall Length 7 3/4 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.