Shop All Sockets
Westward
3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points
Mfr # 53YT81
Zoro # G2765931
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7/8" |
Socket Depth | Deep |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Details
Description
Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E907)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E321)
- SK PROFESSIONAL TOOLS Speed Handle, 1/2 " Dr, 18-1/10 " (40181)
- Westward Sockets & Ratchets