Shop All Sockets
Westward
3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points
Mfr # 53YT16
Zoro # G2771559
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 8mm |
Socket Depth | Standard |
Socket Sizes | 8mm |
Socket Size | 8 mm |
Details
Description
Socket, Socket Size 8 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- MORSE Hole Cutter, Metal, Saw Diam. 2-13/16 in. (CTS45)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-481)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT23)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT25)
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- Westward Sockets