Westward
3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # 4LYW6
Zoro # G2715535
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 11/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Concentricity Gage (4789-1E)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024AA)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (4LXT3)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP3)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- Westward Impact Sockets