Shop All Bit Sockets
Westward
3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L
Mfr # 54TN70
Zoro # G3373629
original price:
$4.84
77% off
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 4
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54TN70
- Zoro # G3373629
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Tip Size | #2 |
Size | #2 |
Socket Depth | Standard |
Insert Length | 13/16 in |
Details
Description
Socket Bit, Insert Length 13/16 in, Replaceable Insert No, SAE, Tip Size #2, Tip Style Pozidriv, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Pozidriv, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- STARRETT Wireless Digital Indicator (W2900-3M-25)
- VESTIL Leveling Jack 21 In Travel, Zinc Plated (LJ-21)
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T45 Tip, 1 15/16 in L (53YV90)
- WESTWARD Handle Only Tip, 1/4" Drive, SAE (53YV62)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- VEGA Hex 3/8 Socket Bit x 1" - 3/8 Sq Dr (228H2464SB)
- Westward Bit Sockets