Westward
4-7/8" HSS 135 Deg. Jobber Length Drill Bit
Mfr # 2UFE4
Zoro # G3485517
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Keyway End Mill, Single End, 1/4", HSS (14047)
- KO-KEN Socket 1.7/16 12 Point 77mm 1/2 Sq. Drive (4305A-1.7/16)
- FEIN Adapter Set Fsc Start (35222952040)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- WESTWARD 3.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN2)
- WESTWARD 25/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL83)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- WESTWARD 17/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL79)
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #14 (46684)
- Westward Drill Bits