Zoro Homepage
This item is Discontinued.
Westward 5 ft. Fiberglass 300 lb. Platform Stepladder, Type IA WW-3043-05

5 ft. Fiberglass 300 lb. Platform Stepladder, Type IA (Discontinued)

  • Mfr # WW-3043-05
  • Zoro # G5574226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-3043-05
Zoro #
G5574226
UPC #
095641219768
Country of Origin
Mexico

Dimensions

Platform Depth
24.3 in
Platform Width
14-3/4"
Step Depth
3 in
Bottom Width
26 3/8 in
Ladder Height
7 ft 7 in
Platform Height
4 ft 9 in

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
56 in
Weight
29 lb
Tread Type
Ribbed
Series
WW-3043
Number of Steps
5
ANSI Duty Rating
Type IA
Step Spacing
12 in
Load Capacity
300 lbs.
Stepladder Item
Platform Stepladder
Net Weight
29 lbs.
ANSI Type
IA
Standards
ANSI, OSHA
Includes
Multifunctional top with tool slots
Step Tread
Ribbed
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
Material
Fiberglass
material
Fiberglass
Ladder Type
Platform Stepladder

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 7 ft 7 in, Load Capacity 300 lb, Number of Steps 5, Base Spread 56 in, Bottom Width 26 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3043, Includes Multifunctional top with tool slots, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.