Westward
#56 HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 2UFP2
Zoro # G2623677
$0.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- WOODOWL Standard Spurred Auger 13" x 1-1/8" #4 (04014)
- DRILL AMERICA #8-40x1" OD HSS Round Adjustable Die Special (DWTSR1-840)
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- WESTWARD 3/16" Carbide 118 Deg. Jobber Length Drill Bit (5VPA1)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- WESTWARD 7/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF1)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- WESTWARD 7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL76)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/16 (44228)
- Westward Jobber Length Drill Bits