Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 In. Needle Nozzle

  • Mfr # 13X061

  • Zoro # G4784087


product price: $24.99
/ea

Key Features

Sub-Category
Injector Needles and Needle Nozzles
Size
6 in
Connection
1/8 FNPT
Working Pressure
3,000 psi
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X061
Zoro #
G4784087
UPC #
190735743027
Country of Origin
India

Dimensions

Size
6 in
Needle Length
6 in
Connection Size
1/8"

Details

Sub-Category
Injector Needles and Needle Nozzles
Item
Needlepoint Coupler
Connection
1/8 FNPT
Working Pressure
3,000 psi
Max. Pressure
3,000 psi
Connection Thread Type
NPT
Operating Pressure - Maximum
3,000 psi
Product Type
Needlepoint Coupler
Connection Thread Gender
Female
Connection Type
Threaded

Description

Needle Nose Dispenser, 6 In., Working Pressure (PSI) 3000, Inlet 1/8 In. FNPT, Needle Size 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.