Shop All Jobber Length Drill Bits
Westward
7/32" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AV97
Zoro # G2663495
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Drill Bit Point Angle 143 Degrees
Product Information
- Brand Westward
- MFR # 38AV97
- Zoro # G2663495
- UPC # 190735820049
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D (4THD4)
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV94)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AV92)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- WESTWARD 5/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDC8)
- WESTWARD #80 HSS Black/Gold 118 Deg. Jobber Length Drill Bit 6pk. (4DKY7)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 7/64 (C70006)
- Westward Drill Bits