Westward
8 in Bar Clamp, Steel Handle and 4 in Throat Depth
Mfr # 10D552
Zoro # G5087467
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 in
- Application Woodworking
- Load Capacity (Lb.) 550 lb
- Bar Material Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Screws (31350075000)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- BOSCH Spade Bit, 13/16 In (DSB1010)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- WESTWARD Clutch Pipe Clamp, Steel Handle and - Throat Depth (4YR41)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- BESSEY 20 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-20)
- Westward Clamps