Zoro Homepage

9 1/2 in Crimper 22 to 10 AWG

  • Mfr # 22UN74

  • Zoro # G5302595


product price: $28.89
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Application
For Insulated and Non-Insulated Terminal Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UN74
Zoro #
G5302595
UPC #
190735772874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Description

This Westward Crimper is the perfect tool for your next project. It has a high-quality construction that makes it reliable and long-lasting. The crimper can handle 22 to 10 AWG wire, making it versatile enough for all your electrical projects. Its dipped handle offers a firm grip so you can work with ease and accuracy. The crimper also has an adjustable manual design that allows you to adjust its jaws to fit the size of the wire or cable you are working with. When it comes to stripping wires, this Westward Crimper is one of the best options on the market today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.