Westward

9" Standard Duty Woodworking Vise with Stationary Base


product price: $95.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 9"
  • Material Ductile Iron
  • Duty Rating Light Duty
  • Max. Opening 10"
  • Base Type Stationary
See all product information

Product Information

Dimensions

Jaw Width 9"
Overall Width 8 in
Overall Height 9 in
Mounting Hole Dia. 1/2 in
Overall Length 21 13/16 in
Throat Depth - Vises 4 in
Throat Depth 4 in
Throat Depth Range 3 in to 5 in
Jaw Width - Vises 9 in
Jaw Width Range Greater than 7 in
Jaw Face Width 9 in
Mounting Hole Diameter 1/2 in

Details

Material Ductile Iron
Duty Rating Light Duty
Max. Opening 10"
Base Type Stationary
Base Type - Vises Stationary
Max. Opening - Vises 10 in
Duty Rating - Vises Light Duty
Jaw Type Replaceable
Pipe Jaw Included No
Number of Mounting Points 2
Deep Throat No
Item Woodworking Vise
Max. Opening Range Greater than 7 in
Body Casting 20,000 psi
Product Grouping - Vises Bench Vises
High Visibility No
Jaw Face Smooth
Jaw Face - Vises Smooth
Reversible No
Material -Vises Ductile Iron
Number of Lock Down Bolts 0
Item - Vises Woodworking Vise
Body Casting Tensile Strength 20,000 psi
Quick-Acting Yes
Features Designed for Woodworking Applications
Jaw Material Iron
Shop By Closeouts
High-Visibility No
Jaw Attachment Type Replaceable
Jaw Pad Material Iron
Body Tensile Strength 20,000 psi
Jaw Opening - Maximum 10 in
Includes Pipe Jaw No
Jaw Face Type Smooth
Base Material Ductile Iron
Number of Mounting Holes 2
Spindle Type Uncovered
Vise Type Woodworking Vise

Description

If you are looking for a standard duty woodworking vise, the Westward 10D723 9" Standard Duty Woodworking Vise is an excellent choice. Made of ductile iron, this standard duty woodworking vise has smooth jaw faces and two mounting points. It also has a throat depth of 4 in., making it ideal for any type of work. The overall width and length of the vise are 21 25/32 in. and 7 31/32 in. respectively. With its quality construction, the Westward Standard Duty Woodworking Vise will be a welcome addition to your workshop or garage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.