Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Blast Cabinet

  • Mfr # 10Z916

  • Zoro # G3964651


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Cabinet Design
Benchtop
Work Area Width
22 in
Cabinet Material
Steel
Work Area Depth
18 in
Work Area Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z916
Zoro #
G3964651
UPC #
190735732748
Country of Origin
China

Dimensions

Work Area Width
22 in
Work Area Depth
18 in
Work Area Height
12 in
Work Area Dimensions
12 in x 22 in x 18 in
Overall Depth
20 in
Overall Height
19 3/8 in
Overall Width
25 in
Overall Dimensions
19-11/32 in x 25 in x 20 in
Side Opening Height
19 5/16 in
Window Height
17 in
Side Opening Width
23 in
Top Opening Width
15 1/2 in
Window Width
20 in
Air Intake Connector Size
1/4 in
Top Opening Height
19 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Benchtop
Cabinet Material
Steel
Top Opening
19 in x 15-1/2 in
Side Opening
No Side Opening
Window
20 in x 17 in
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
Cleaning Of Small Parts, Dry Blasting
Min. CFM @ 80 PSI
6.2 cfm
Compatible Abrasive Media
Aluminum Oxide, Garnet, Glass Beads, Plastic Grit, Silicon Carbide, Steel Grit, Steel Shot
Work Area Weight Capacity - Maximum
50 lb
Air Pressure - Minimum
40 psi
Air Pressure - Maximum
125 psi
Air Intake Connector Type
NPT
Cabinet Opening Type
Top Door
Air Flow - Maximum
6.2 cfm
Series
cabinet sandblaster
Tank or Hopper Capacity
2.5 gal

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Benchtop, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 50 lb, Air Flow - Maximum 6.2 cfm, Includes Not Applicable, Work Area Width 22 in, Work Area Depth 18 in, Work Area Height 12 in, Top Opening Width 15 1/2 in, Top Opening Height 19 in, Overall Width 25 in, Overall Depth 20 in, Overall Height 19 3/8 in, Tank or Hopper Capacity 2.5 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.