This item is Discontinued.

Westward AC Stick Welder, 240, 160A @ 27.2V Rated Output 2WDP4

AC Stick Welder, 240, 160A @ 27.2V Rated Output (Discontinued)

  • Mfr # 2WDP4
  • Zoro # G2142122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2WDP4
Zoro #
G2142122
UPC #
-
Country of Origin
China

Dimensions

Overall Depth (In.)
17-3/10
Overall Height (In.)
28-1/10
Overall Width (In.)
14-4/5

Details

Item
AC Stick Welder
Welding Processes
Stick
Input Voltage
240
Rated Output
160A @ 27.2V
Phase
1
Input (Amps)
38
Output Range (Amps)
55-160
Amps AC
180
Hz
60
Duty Cycle
10%
Features
Allow 230V Input, Thermal Overload Protection
Includes
Wheels, Handle, 6 Ft Power Cord, 15A Plug, 10 Ft Welding Cable With Electrode Holder, 6 Ft Earth Cable With Work Clamp
Polarity
AC
OCV
50
Application
AC Stick Welding in Maintenance and Repair

Description

AC Stick Welder, Input Voltage 240, Polarity AC, Amps AC 180, Welding Processes Stick, Rated Output 160A @ 27.2V, Duty Cycle 10 Percent, Input (Amps) 38, Output Range (Amps) 55-160, Phase 1, Hz 60, OCV 50, Overall Depth (In.) 17-3/10, Overall Height (In.) 28-1/10, Overall Width (In.) 14-4/5, Application AC Stick Welding in Maintenance and Repair, Includes Wheels, Handle, 6 Ft Power Cord, 15A Plug, 10 Ft Welding Cable With Electrode Holder, 6 Ft Earth Cable With Work Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.