Shop WESTWARD

Air Drum Pump, 150 psi, 50:1

  • Mfr # 5NUE3
  • Zoro # G1641981

product price: 
$
969.99
/ea
Free Shipping & Returns

Key Features

Hose Length
84 in
Fits Container Size
25 to 50 lb
Includes
High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5NUE3
Zoro #
G1641981
UPC #
190735867747
Country of Origin
India

Dimensions

Hose Length
84 in
Fits Container Size
25 to 50 lb
Air Motor Size
2 1/2 in
Drum Cover Dia.
12 in
For Container Size
5 gal, 25 lb, 30 lb
Air Inlet Size
1/4 in FNTP
Air Inlet Connection Size
1/4 in

Details

Item
Air Drum Pump
Includes
High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
Application
For High Pressure Greasing In Garages
Material
Aluminum And Polyurethane, Brass, Steel
Consumption @ 100 PSI
8.1 cfm
Volume per Minute
2.4 lb
Max. Pressure
7,500 psi
For Use With
NLGI 1 And 2 Greases
Housing Material - Pumps
Aluminum, Brass, Polyurethane, Steel
Ratio
50:01:00
Power Source
Air
Air Consumption
8.1 cfm
For Container Type
Drum
Compatible Chemicals
Grease
Max. Outlet Pressure
7,500 psi
Includes Follower Plate
Follower Plate Included
Housing Material
Aluminum/Brass/Polyurethane/Steel
Pressure Ratio
50:1
Chemical Compatibility
Grease
Maximum Outlet Pressure
150 psi
Container Cover Type Included
Drum Cover
Air Inlet Connection Type
NPT
Maximum Air Pressure
150 psi
Power Source - TS Only
Air
Power Source - old
Air

Description

Portable Grease Pump with Gun, Air Consumption 8 cfm, Hose Length 7 ft, Max. Viscosity NLGI #2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews