Shop WESTWARD

Air Drum Pump, 150 psi, 50:1

  • Mfr # 5NUE4
  • Zoro # G2964927

product price: 
$
785.99
/ea
Free Shipping & Returns

Key Features

Hose Length
7 ft
Fits Container Size
16 gal
Includes
High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Drum Cover Dia.
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5NUE4
Zoro #
G2964927
UPC #
190735867754
Country of Origin
India

Dimensions

Hose Length
7 ft
Fits Container Size
16 gal
Drum Cover Dia.
15 in
Air Motor Size
2 1/2 in
For Container Size
16 gal
Air Inlet Size
1/4 FNPT
Air Inlet Connection Size
1/4 in

Details

Item
Air Drum Pump
Includes
High Pressure Grease Hose Fitted with Grease Control Valve with Z-Swivel
Max. Viscosity
NLGI #2
Grease Type
NLGI 1, NLGI 2
Material
Aluminum, Brass, Polyurethane, Steel
Application
For High Pressure Greasing In Garages, Fleet Workshop
Consumption @ 100 PSI
8.1 cfm
Volume per Minute
2.42 lb
Max. Pressure
7,500 psi
For Use With
NLGI 1 And 2 Greases
Max. Outlet Pressure
7,500 psi
Compatible Chemicals
Grease
Ratio
50:1
Includes Suction Tube
Yes
Power Source
Air
For Container Type
Drum
Housing Material - Pumps
Aluminum, Brass, Polyurethane, Steel
Air Consumption
8.1 cfm
Container Cover Type Included
Drum Cover
Maximum Air Pressure
150 psi
Housing Material
Aluminum/Brass/Polyurethane/Steel
Includes Follower Plate
Follower Plate Included
Pressure Ratio
50:1
Chemical Compatibility
Grease
Cart Type Included
Dolly
Maximum Outlet Pressure
150 psi
Air Inlet Connection Type
FNPT
Power Source - TS Only
Air
Power Source - old
Air

Description

Portable Grease Pump with Gun, Air Consumption 8 cfm, Hose Length 7 ft, Max. Viscosity NLGI #2, Includes Suction Tube Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.