Zoro Homepage

Air Drum Pump, 3.7 gpm, 345 psi, 3:1

  • Mfr # 3APF2

  • Zoro # G3039373


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Type
Air Operated
Air Motor Size (In.)
2 1/2 in
Pump Ratio
3:1
Container Size
Stub
Consumption @ 100 PSI
61 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APF2
Zoro #
G3039373
UPC #
190735822159
Country of Origin
India

Dimensions

Air Motor Size (In.)
2 1/2 in
Container Size
Stub
Air Inlet Size
1/4 FNPT

Details

Item
Stub Oil Pump And Spigot
Type
Air Operated
Pump Ratio
3:1
Consumption @ 100 PSI
61 GPM
Working Flow Max. (GPM)
3.7 gpm
Output
3.70 gpm
Min. Air Inlet Pressure
85
Includes
Oil Pump Complete with Bung Nut, Oil Spigot, Piping Connectors
Fluid Outlet Thread (In.)
1/2 FNPT
Max. Output
3.7 gpm
Max. Air Inlet PSI
115 psi
Fluid Inlet Thread (In.)
1 FNPT
Fluid In/Out NPT (F)
1-1/2
For Use With
Diesel, Gear Oil, Hydraulic Oil, Kerosene, Mineral Based Oil such as Engine Oils
Air Inlet (In.)
1/4
Outlet Pressure Max. (PSI)
345 psi
Compatible Chemicals
Diesel, Kerosene, Mineral Based Oil
Ratio
3:1
Max. Outlet Pressure
345 psi
Power Source
Air
Max. Flow Rate
3.7 gpm
Max. Air Pressure
115 psi
Max. Viscosity
130 SUS
Air Consumption
61 gpm
Noise Level
81 dB
Min. Air Pressure
85 psi

Description

Air Drum Pump, Max. Air Pressure 115 psi, Air Consumption 61 gpm, Noise Level 81 dB, Max. Viscosity 130 SUS, Includes Bung Adapter Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.