Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drum Pump, 9,000 psi, 50:1

  • Mfr # 29FX02

  • Zoro # G5738004


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Hose Length
13 ft
Fits Container Size
35 lb/5 gal Pail
Includes
Drum Cover, Follower Plate, Grease Gun, Grease Hose
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FX02
Zoro #
G5738004
UPC #
190735788707
Country of Origin
China

Dimensions

Hose Length
13 ft
Fits Container Size
35 lb/5 gal Pail
Drum Cover Dia.
12 1/4 in
Air Motor Size
3 in
Tube Dia.
1 1/4 in
For Container Size
5 gal
Air Inlet Size
1/4 FNPT

Details

Item
Grease Pump with Gun
Includes
Drum Cover, Follower Plate, Grease Gun, Grease Hose
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
Pump Ratio
50:1
Application
Ideal for Transfer Grease in High Volume and Long Distance
Material
Nitrile Rubber and Steel
Air Inlet
1/4 in FNPT
Max. Pressure
9,000 psi
Consumption @ 100 PSI
21.6 cfm
Features
Complete Set of Fluid Transfer Accessories Gives End User Trouble-Free Using Experience
Volume per Minute
4 lb
For Use With
Grease
Air Consumption
22 cfm
Max. Outlet Pressure
9,000 psi
Power Source
Air
Ratio
50:1
Compatible Chemicals
Grease
For Container Type
Pail
Hose Tube Material
Buna-N
Housing Material - Pumps
Nitrile Rubber, Steel

Description

Air Drum Pump, Spout Connection Size 3/8 in, Suction Tube Material Steel, Self-Priming No, Overall Length Not Applicable, Discharge Connection Type FNPT, Spout Length 5/8 in, Thermal Protection Not Applicable, Air Outlet Size Not Applicable, Air Consumption 21.6 cfm, Hose Length 156 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level Not Applicable, Max. Viscosity NLGI #2, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.