Zoro Homepage

Air Drum Pump, 9,000 psi, 50:1

  • Mfr # 29FX04

  • Zoro # G5495463


product price: $1,527.99
/ea
Free Shipping & Returns

Key Features

Hose Length
13 ft
Fits Container Size
400 lb/55 gal Drum
Includes
Drum Cover, Follower Plate, Grease Gun, Grease Hose
Max. Viscosity
NLGI #2
Consumption @ 100 PSI
21.6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FX04
Zoro #
G5495463
UPC #
190735788721
Country of Origin
China

Dimensions

Hose Length
13 ft
Fits Container Size
400 lb/55 gal Drum
Tube Dia.
1 1/4 in
Drum Cover Dia.
23 5/8 in
Air Motor Size
3 in
For Container Size
55 gal
Air Inlet Size
1/4 FNPT

Description

Air Drum Pump, Spout Connection Size 3/8 in, Suction Tube Material Steel, Self-Priming No, Overall Length Not Applicable, Discharge Connection Type FNPT, Spout Length 5/8 in, Thermal Protection Not Applicable, Air Outlet Size Not Applicable, Air Consumption 21.6 cfm, Hose Length 156 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level Not Applicable, Max. Viscosity NLGI #2, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.