Air Drum Pump Kit, 50:1, Air, 120 lb
- Mfr # 45CT54
- Zoro # G3785866
product price:Â
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Fits Container Size
120 lb
For Container Type
Bucket
For Container Size
120 lb
Power Source
Air
Noise Level
81 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45CT54
- Zoro #
- G3785866
- UPC #
- 190735833308
- Country of Origin
- India
Dimensions
- Fits Container Size
- 120 lb
- For Container Size
- 120 lb
Details
- Item
- Air Drum Pump Kit
- For Container Type
- Bucket
- Power Source
- Air
- Noise Level
- 81 dB
- Min. Air Pressure
- 30 psi
- Max. Outlet Pressure
- 7,500 psi
- Air Consumption
- 61 gpm
- Ratio
- 50:1
- Max. Air Pressure
- 150 psi
- Volume per Stroke
- 2.4 lb/min
- Maximum Flow Rate
- 2.42 lb/min
- Maximum Air Pressure
- 150 psi
- Minimum Air Pressure
- 30 psi
- Maximum Outlet Pressure
- 7,500 psi
- Pressure Ratio
- 50:1
Description
Trolley Mounted Grease Pump Kit, Max. Air Pressure 150 psi, Air Consumption 61 gpm, Noise Level 81 dB
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.