Shop WESTWARD
See all product information
Create Account
Air Drum Pump Kit, 50:1, Air, 5 gal
- Mfr # 45CT53
- Zoro # G3785875
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Fits Container Size
5 gal
For Container Size
5 gal, 35 lb
For Container Type
Bucket
Ratio
50:1
Air Consumption
61 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45CT53
- Zoro #
- G3785875
- UPC #
- 190735833292
- Country of Origin
- India
Dimensions
- Fits Container Size
- 5 gal
- For Container Size
- 5 gal, 35 lb
Details
- Item
- Air Drum Pump Kit
- For Container Type
- Bucket
- Ratio
- 50:1
- Air Consumption
- 61 gpm
- Max. Air Pressure
- 150 psi
- Power Source
- Air
- Min. Air Pressure
- 30 psi
- Noise Level
- 81 dB
- Max. Outlet Pressure
- 7,500 psi
- Volume per Stroke
- 2.4 lb/min
- Maximum Flow Rate
- 2.42 lb/min
- Pressure Ratio
- 50:1
- Minimum Air Pressure
- 30 psi
- Maximum Outlet Pressure
- 7,500 psi
- Maximum Air Pressure
- 150 psi
Description
Trolley Mounted Grease Pump Kit, Max. Air Pressure 150 psi, Air Consumption 61 gpm, Noise Level 81 dB
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.