Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Grease Gun, Continuous Shot, 4800 psi

  • Mfr # 3APF9

  • Zoro # G0589951


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Air Inlet Size
1/4 in FNPT
Air Input Range
40 to 120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APF9
Zoro #
G0589951
UPC #
190735822227
Country of Origin
India

Dimensions

Air Inlet Size
1/4 in FNPT
Hose Length
18 in
Tool Length
16 1/2 in
Flexible Hose Length
18 in
Air Inlet Thread Size
1/4"
Hose Connection Thread Size
1/4"
Overall Length
16 1/2 in

Details

Item
Pneumatic Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Air Input Range
40 to 120 psi
Strokes Per Oz.
14.0
Bulk Capacity
16 oz
Max. Operating Pressure
4,800 psi
Cartridge Capacity
14 oz
Features
Automatic Operation, Ergonomic Grip, Flow Control
Includes
Loader Fitting on Grease Gun Head and Male Quick Coupler Fitting, Professional Couple
Tube Color
Gray
Pressure Ratio
40:1
Strokes per Oz.
14
Handle Style
Pistol-Grip
Air Inlet Thread Gender
Female
Operating Pressure - Maximum
4,800 psi
Air Input - Maximum
120 psi
Loading Method
Cartridge, Suction
Hose Connection Thread Type
NPT
Strokes per Oz
14
Barrel Color
Gray
Hose Connection Thread Gender
Female
Air Inlet Thread Type
NPT
Hose Type
Flexible
Air Input - Minimum
40 psi

Description

Pneumatic Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 14, Max. Operating Pressure 4,800 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 120 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 18 in, Tube Color Gray, Pressure Ratio 40:1, Tool Length 16 1/2 in, Features Automatic Operation, Ergonomic Grip, Flow Control

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.