Westward
Aircraft Drill, 13/32x12 In, Blk Oxide
Mfr # 5TVL4
Zoro # G3403224
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 13/32"
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4063
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- STARRETT Depth Micrometer, 0 to 9", 4" Base (445BZ-9RL)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/8in. Tip (71504)
- WESTWARD 13/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD6)
- WESTWARD 17/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL79)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- WESTWARD 3.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN4)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/64 (47631)
- Westward Jobber Length Drill Bits